Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D55Y6
  • Zoro # G114590401

product price: 
$
12,916.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
Enclosure
Open
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930D55Y6
Zoro #
G114590401
UPC #
3606481325365
Country of Origin
India

Dimensions

Overall Width
13 in
Overall Height
24 3/4 in
Overall Depth
11 3/4 in

Details

Start/Stop Control
Programmable
Enclosure
Open
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Voltage
690V AC
Input Voltage
690V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
Local and Remote
With Bypass / No Bypass
No Bypass
Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Control Method
Local and Remote
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Frequency
60/50 Hz
Dynamic Braking
Yes
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Item
Variable Frequency Drive
Ethernet Port Included
Yes
Application
Industrial
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
500V AC to 690V AC
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Series
ATV930
Input Voltage Range
500V AC to 690V AC
Output Type
Analog, Digital
Brake Chopper Included
Yes
Input Type
Analog, Digital
Maximum Output Current
66 A
Color
Black/Green
Maximum Output Power
75 hp
Style
Compact
Enclosure Rating
IP21
Output Horsepower
75 hp
IP Rating
IP21
Number of Outputs - Analog
2
Output Frequency - Maximum
599 Hz
Output Frequency - Minimum
599 Hz
Output Current - Maximum
66 A
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Input Phase
Three
Number of Outputs - Digital
2
Line Contactor Design
With Line Contactor
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Number of Inputs - Digital
10
Output Phase
Three
Bypass Design
No Bypass
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 75 hp, Maximum Output Current 66 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.