Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930U07N4US
  • Zoro # G922796880

product price: 
$
1,988.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Green
Series
Altivar Process ATV900
Output Current - Maximum
2.2 A
Number of Inputs - Analog
3
Number of Inputs - Digital
10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930U07N4US
Zoro #
G922796880
UPC #
-
Country of Origin
United States
Color
Black/Green
Series
Altivar Process ATV900
Output Current - Maximum
2.2 A
Number of Inputs - Analog
3
Number of Inputs - Digital
10
Accepts External Control Inputs
Yes
Dynamic Braking
No
Includes Brake Chopper
Yes
Input Voltage
380-480V AC
Input Type
Analog, Digital
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Includes Communication Port
Yes
Control Type
PLC
Line Contactor Design
With Line Contactor
Item
ATV930
Adjustable Acceleration Time
0.01 to 9999 sec
Style
Chassis
Input Frequency
60/50 Hz
Input Phase
Three
Product Type
Variable Frequency Drive
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Frequency - Maximum
599 Hz
Output Power - Kilowatt - Maximum
0.37 kW, 0.75 kW
Includes EMI Filter
Yes
Number of Outputs - Analog
2
Bypass Design
No Bypass
IP Rating
IP21
Output Voltage
480V AC
Output Horsepower
1 hp
Torque Application
Constant Torque, Variable Torque
Includes Ethernet Port
Yes
Start/Stop Control
Programmable
Number of Outputs - Relay
3
Adjustable Deceleration Time
0.01 to 9999 sec
Output Phase
Three
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Application
Industrial
Output Type
Analog, Digital, Relay
Number of Outputs - Digital
2
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
290 mm
Overall Height
350 mm
Overall Depth
206 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.