Zoro Homepage

Aux Contact 1No 1Nc For Din Rail

  • Mfr # VLSA11RS

  • Zoro # G0859203


product price: $38.75
/ea

Key Features

Disconnect Switch Size
10 A
Description/Special Features
Toxic heavy metal free, Mercury free
Voltage
690V AC
Includes
1 NO + 1 NC
For Use With
TeSys VLS Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLSA11RS
Zoro #
G0859203
UPC #
-
Country of Origin
Italy

Dimensions

Disconnect Switch Size
10 A
Width
0.35 in
Depth
1.82 in
Height
2.86 in

Description

Auxiliary Contact, Color Gray, Compatible with Grainger Part Number 55WT61, 615A63, 615A68, Compatible with Manufacturer Model Number VLS3P016D1, VLS3P025D1, VLS3P032D1, VLS3P040D1, VLS3P063D1, Current Rating 10 A, Depth 1.82 in, Duty Heavy Duty, For Use With TeSys VLS Series, Height 2.86 in, Includes 1 NO + 1 NC, Material Metal, Maximum Voltage 690V AC, Mounting Mechanism DIN Rail, Product Type Auxiliary Contact Block, Standards CSA C22.2 No 14, IEC 60947-3, IEC 60947-5, UL 508, Width 0.35 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.