Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, lugs-ring terminals

  • Mfr # LADN226

  • Zoro # G0848596


product price: $53.75
/ea

Key Features

Contact Form
2NO + 2NC
Contact Rating (AC)
6 A at 120 V AC-15 || 1.04 A at 690 V AC-15
Contact Rating (DC)
0.55 A at 125 V DC-13 || 0.1 A at 600 V DC-13
Standards
EN/IEC 60947-5-1 || UL || CSA || CCC || EAC || UKCA
Mounting - Relay
front
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LADN226
Zoro #
G0848596
UPC #
785901612353
Country of Origin
France

Dimensions

Width
44 mm
Depth
42 mm
Height
48 mm

Details

Item
Contactor Auxiliary Contact Block Iec
Contact Form
2NO + 2NC
Contact Rating (AC)
6 A at 120 V AC-15 || 1.04 A at 690 V AC-15
Contact Rating (DC)
0.55 A at 125 V DC-13 || 0.1 A at 600 V DC-13
Standards
EN/IEC 60947-5-1 || UL || CSA || CCC || EAC || UKCA
Mounting - Relay
front
Color
dark grey
Operating Voltage
690 V AC 25
Auxiliary Contacts Operation
instantaneous
Permissible Short-Time Rating
100 A 60°C 1 s, 120 A 60°C 500 ms, 140 A 60°C 100 ms
Pole Contact Composition
2 NO + 2 NC
Operating Altitude
9842.52 ft (3000 m)
Device Short Name
LADN
Environmental Characteristic
normal environment
Protection Type
gG fuse 10 A
Ip Degree of Protection
IP20 conforming to IEC 60529
Mechanical Durability
30 Mcycles
[Ie] Rated Operational Current
6 A at 120 V AC-15, 1.04 A at 690 V AC-15, 0.55 A at 125 V DC-13, 0.1 A at 600 V DC-13
Minimum Switching Current
5 mA
Insulation Resistance
> 10 MOhm
[Ith] Conventional Free Air Thermal Current
10 A (at 60°C)
Minimum Switching Voltage
17 V
Range
TeSys, TeSys Deca
Tightening Torque
1.7 N.m 3.5-3.5 mm² flat Ø 6 mm M3.5, 1.7 N.m Philips No 2 M3.5, 1.7 N.m pozidriv No 2 M3.5
Product Name
TeSys Deca
Range Compatibility
TeSys D CAD, TeSys D LC1D, TeSys F LC1F, TeSys F CR1F, TeSys Deca CAD, TeSys Deca LC1D
Connections - Terminals
lugs-ring terminals 8 mm)
Ambient Air Temperature For Operation
-5-60°C
Ambient Air Temperature For Storage
-60-80°C
Protective Treatment
TH IEC 60068
Irms Rated Making Capacity
140 A AC conforming to IEC 60947-5-1, 250 A DC conforming to IEC 60947-5-1
Non-Overlap Time
1.5 ms on de-energisation no overlap between NC and NO contact, 1.5 ms on energisation no overlap between NC and NO contact
[Ue] Rated Operational Voltage
690 V AC 25...400 Hz
[Ui] Rated Insulation Voltage
690 V IEC 60947-5-1, 600 V UL, 600 V CSA

Description

Contactor Auxiliary Contact Block Iec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.