Biometric switch bistable RGPD, Harmony XB5S, plastic, 22mm, connection by 2m cable, 24V AC DC

  • Mfr # XB5S6B2L2
  • Zoro # G110063107
product price: 
$
481.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 61000-6-4, IEC 61000-6-2
Memory Usage
200 users with up to 2 fingerprints per user
Maximum Delay Recovery
1.5 s
Range of Product
Harmony XB5S
Mounting Diameter
22 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5S6B2L2
Zoro #
G110063107
UPC #
-
Country of Origin
France

Dimensions

Mounting Diameter
22 mm

Details

Item
BIOMETRIC SWITCH, 2 FIXED POSITIONS, CAB
Standards
IEC 61000-6-4, IEC 61000-6-2
Memory Usage
200 users with up to 2 fingerprints per user
Maximum Delay Recovery
1.5 s
Range of Product
Harmony XB5S
Function of Module
bi-stable
Operator Position Information
2 positions
Connections - Terminals
1 pre-wired cable, 3 x 0.34 mm²
Cable Insulation Material
PvR
Nema Degree of Protection
NEMA 12
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay First Up
3 s + 0.5 ms per user registered
Bezel Material
plastic
Operator Profile
fingerprint reader
Product or Component Type
biometric switch RGPD
Type of Operator
stay put
Device Short Name
XB5S
Ambient Air Temperature For Operation
-5-50°C
Current Consumption
<= 70 mA no-load
Output Type
PNP
[Us] Rated Supply Voltage
24 V DC
Short-Circuit Protection
250 mA external fuse gG
Marking
CE
Ip Degree of Protection
IP20 IEC 60529 rear face), IP65 IEC 60529 front face)
Local Signalling
for output state indicator 1 LED (green), for administrator's registration mode 1 LED (orange), for operator's registration mode 1 LED (orange), for error 1 LED (red), for reset 1 LED (red)
Maximum Delay Response
1.5 s
Operating Position
horizontal position, flat surface installation, vertical surface installation
[Ures] Residual Voltage
1 V closed state
Maximum Switching Current
200 mA
Protection Type
short-circuit, reverse polarity, overload protection
Supply Voltage Limits
20-30 V DC
Ambient Air Temperature For Storage
-25-70°C
Vibration Resistance
+/- 3 mm 5-9 Hz)IEC 60068-2-6, 1 gn 9-500 Hz)IEC 60068-2-6
Enclosure Material
polyamide PA66
Product Specific Application
industrial machines, materials handling
Electrical Connection
free wire ends 3 2 m

Description

BIOMETRIC SWITCH, 2 FIXED POSITIONS, CAB

Ratings & reviews