Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Biometric Switch, Momentary, PNP, 2m Cable

  • Mfr # XB5S2B2L2

  • Zoro # G3063155


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Operation Type
Momentary
Operating Temp.
23 Degrees to 122 Degrees F
Mounting Hole Size
22 mm
Height
2.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5S2B2L2
Zoro #
G3063155
UPC #
785901679080
Country of Origin
France

Dimensions

Mounting Hole Size
22 mm
Height
2.13 in
Width
2.73 in
Depth
1.53 in
Mounting Diameter
22 mm
Overall Height
2 1/8 in
Overall Depth
1 1/2 in
Panel Cutout Diameter
22 mm
Overall Width
2 3/4 in

Details

Item
Biometric Switch
Voltage
24V DC
Operation Type
Momentary
Operating Temp.
23 Degrees to 122 Degrees F
Circuit Type
PNP
Storage Capacity
200 Records
Housing Material
Polyamide
Max. Current
200 mA
IP Rating
IP20, IP65
Standards
CSA, RoHS, UL Listed
Connection
2m, 3 Wire Cable
NEMA Rating
12
Green Environmental Attribute
Does not Contain Formaldehyde
Response Time
Less Than 1 second
Series
XB5S
Electrical Connection
free wire ends 3 2 m
Output Type
PNP
Enclosure Material
polyamide PA66
Marking
CE
[Ures] Residual Voltage
1 V closed state
Function Of Module
monostable
Ambient Air Temperature For Storage
-25-70°C
Local Signalling
for output state indicator 1 LED (green) || for administrator's registration mode 1 LED (orange) || for operator's registration mode 1 LED (orange) || for error 1 LED (red) || for reset 1 LED (red)
Product Certifications
UL || CSA
Connections - Terminals
1 pre-wired cable, 3 x 0.34 mm²
Cable Insulation Material
PvR
Product Specific Application
industrial machines || materials handling
Product Or Component Type
biometric switch
Protection Type
overload protection || short-circuit || reverse polarity
Current Consumption
<= 70 mA no-load
Memory Usage
200 users with up to 2 fingerprints per user
Maximum Delay Recovery
1.5 s
Shock Resistance
50 gn 11 ms IEC 60068-2-27
Maximum Delay Response
1.5 s
Maximum Switching Current
200 mA
Supply Voltage Limits
20-30 V DC
Device Short Name
XB5S
Vibration Resistance
+/- 3 mm 5-9 Hz)IEC 60068-2-6 || 1 gn 9-500 Hz)IEC 60068-2-6
Short-Circuit Protection
250 mA external fuse gG
Maximum Delay First Up
3 s + 0.5 ms per user registered
Ambient Air Temperature For Operation
-5-50°C
Type Of Operator
momentary
Operating Position
flat surface installation || horizontal position || vertical surface installation
[Us] Rated Supply Voltage
24 V DC
Ip Degree Of Protection
IP20 EN/IEC 60529 rear face) || IP65 EN/IEC 60529 front face)
Operator Profile
fingerprint reader
Bezel Material
dark grey plastic
Nema Degree Of Protection
NEMA 12
Current - Maximum
200 mA
Memory Storage
200 Users With up to 2 Fingerprints per user
Connection Type
2 m Pre-Wired Cable (3-Wire)
NEMA Enclosure Rating
12
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
23 Degrees F
Switch Action
Momentary

Description

Biometric Switch, Operating Temp. 23 Degrees to 122 Degrees F, Mounting Hole Size 22 mm, Housing Material Polyamide, Operation Type Momentary, Connection 2m, 3 Wire Cable, NEMA Rating 12, IP Rating IP20, IP65, Voltage 24V DC, Width 2.73 in, Height 2.13 in, Depth 1.53 in, Max. Current 200 mA, Circuit Type PNP, Response Time Less Than 1 second, Storage Capacity 200 Records, Standards CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.