Zoro Homepage

Blank Marking Card, 60 Characters

  • Mfr # NSYTRABPV6

  • Zoro # G5234625


product price: $4.64
/ea

Key Features

Housing Color
White
Standards
REACH
Material
Nylon
Number of Markers per Strip
10
Number of Strips
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRABPV6
Zoro #
G5234625
UPC #
785901261155
Country of Origin
Poland

Dimensions

Overall Length
0.41 in
Overall Depth
0.19 in
Overall Width
0.22 in

Details

Item
Terminal Block Marker
Housing Color
White
Standards
REACH
Material
Nylon
Number of Markers per Strip
10
Number of Strips
6
RoHS Compliant
Yes
Compatible Manufacturer Model Number
NSYTRV42, NSYTRV42BL
Marking
Unmarked
Product Name
Linergy TR
Range
Linergy
Device Short Name
TRA
Background Colour
white
Type Of Marking
blank

Description

Marking Card, Compatible Manufacturer Model Number NSYTRV42, NSYTRV42BL, Compatible with Series NSYTRV, Marking Blank, Material Nylon, Number of Characters 60, Number of Markers per Strip 10, Number of Strips 6, Overall Depth 0.5 in, Overall Length 0.41 in, Overall Width 0.5 in, Color White, Compatible Grainger Part Number 23NY09, 23NY10, Compatible with Product Type 0.24 in Wide Terminal Blocks, RoHS Compliant Yes, Standards REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.