Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Braking Resistor
- Mfr # VW3A7606R30
- Zoro # G516474774
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
For Use With
Motion Servo Drives, Variable Speed Drives
Depth
9.88 in
Width
3.15 in
Height
0.59 in
Cable Length (Meters)
3 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VW3A7606R30
- Zoro #
- G516474774
- UPC #
- 3389119207256
- Country of Origin
- United States
- Item
- Braking Resistor
- For Use With
- Motion Servo Drives, Variable Speed Drives
- Motor HP
- 5 hp
- Phase
- Single or Three
- Protects
- Thermal Protection
- Application
- Baggage Conveyance
- Used For
- Motion Servo Drive, Variable Speed Drive
- Mfr. Stock No.
- VW3A7606R30
- Product Type
- Braking Resistor
- Type
- Braking Resistor
- Compatible with Manufacturer Part Number
- ATV32HU30N4, ATV32HU40N4
- Compatible Series
- Altivar 32, Altivar Machine ATV320, Easy Lexium 16, Lexium 05, Lexium 15, Lexium 28, Lexium 32, Lexium 32i, Lexium 52
- Compatible Brand
- Motion Servo Drives, Variable Speed Drives
- Compatible Manufacturer Model Number
- ATV32HU30N4, ATV32HU40N4
Dimensions
- Depth
- 9.88 in
- Width
- 3.15 in
- Height
- 0.59 in
- Cable Length (Meters)
- 3 m
- Cable Length (Ft.)
- 9.8 ft
- Cable Length
- 9.8 ft
- Overall Height
- 9/16 in
- Overall Width
- 3 1/8 in
- Overall Length
- 9 7/8 in
- Wire Rope Length
- 9 7/8 in
- Length
- 9 7/8 in
Description
Braking Resistor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.