Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630U07M3US
  • Zoro # G422796960

product price: 
$
1,953.99
/ea
Free Shipping & Returns

Key Features

Includes EMI Filter
No
Color
Black/Green
Number of Inputs - Digital
8
Overall Depth
203 mm
Accepts External Control Inputs
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV630U07M3US
Zoro #
G422796960
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
203 mm
Overall Height
350 mm
Overall Width
144 mm

Details

Includes EMI Filter
No
Color
Black/Green
Number of Inputs - Digital
8
Accepts External Control Inputs
Yes
Item
Variable Speed Drive
Input Voltage
200-240V AC
Output Phase
Three
Output Current - Maximum
4.6 A
Style
Chassis
Torque Application
Constant Torque, Variable Torque
Dynamic Braking
No
Number of Inputs - Analog
3
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Includes Ethernet Port
Yes
Input Frequency
60/50 Hz
Line Contactor Design
With Line Contactor
Input Phase
Three
Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Control Type
PLC
Output Frequency - Maximum
500 Hz
Bypass Design
No Bypass
Output Horsepower
1/2 hp, 1 hp
Adjustable Acceleration Time
0.01 to 9999 sec
Output Voltage
200-240V AC
Input Type
Analog, Digital
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Number of Outputs - Analog
2
Includes Communication Port
Yes
Output Frequency - Minimum
0.1 Hz
Start/Stop Control
Programmable
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Series
Altivar Process ATV600
Includes Brake Chopper
No
Product Type
Variable Frequency Drive
Application
Process and Utilities
Number of Outputs - Digital
0
Adjustable Deceleration Time
0.01 to 9999 sec
Output Power - Kilowatt - Maximum
0.37 kW, 0.75 kW
IP Rating
IP21
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.