Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2
Mfr # K10F003UCH
Zoro # G000905265
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Standards
CENELEC EN 50013 || EN/IEC 60947-3 || EN/IEC 60947-5-1
Presentation Of Legend
with metallic, 1 - 0 - 2 black
Cad Overall Width
30 mm
Fixing Mode
Ø 16 or 22 mm hole
Contact Operation
slow-break
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K10F003UCH
Zoro #
G000905265
UPC #
-
Country of Origin
Austria
Dimensions
Cad Overall Width
30 mm
Cad Overall Depth
100 mm
Cad Overall Height
30 mm
Description
Cam changeover switch - 3-pole - 60 - 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.