CAD Drawings

Download CAD Files

Miniature Circuit Breaker, QO Series, 30A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QO230PLILC

  • Zoro # G6636131

CAD Available

product price: $178.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
QO
AC Voltage Rating
120/240V AC
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO230PLILC
Zoro #
G6636131
UPC #
785901553427
Country of Origin
Mexico

Dimensions

Width
1-1/2 in
Depth
2.91 in
Height
4.60 in
Dimensions
4-3/5"H x 11/16"W x 3-1/4"D
Max. Wire Size
2 AWG
Min. Wire Size
12 AWG
Length
4.55 in
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
PowerLink
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Agency Compliance
UL, FCC
Standards
UL Listed
For Use With
Mfr. No. EER260LLCR
Features
Offers Remote Control Capability with Overload and Short-Circuit Protection of Your Electrical System, Accessory That Enables Remote Control of The Connected Device, Allows Devices to Be Managed Without Sacrificing Convenience or Comfort
Interrupt Rating
10 kA at 120/240V AC
Application
Switching Duty rated Applications
Compatible Panelboard/Load Center Series
QO
Type
Smart Home
Connection
Breaker Panel
Voltage
120/240
CAD Available
Yes
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free

Description

Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type PowerLink, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With Mfr. No. EER260LLCR, Terminal Connection Lug, Length 4.55 in, Width 1.5 in, Depth 2.91 in, Min. Wire Size 12 AWG, Max. Wire Size 2 AWG, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.