Zoro Homepage

Communication Module, Profinet

  • Mfr # VW3A3627

  • Zoro # G5116717


product price: $481.99
/ea
Free Shipping & Returns

Key Features

For Use With
Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900
Depth
3.5 in
Width
2.6 in
Height
1.8 in
Cable Type
(2) RJ45 Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A3627
Zoro #
G5116717
UPC #
00785901983330
Country of Origin
Sweden

Dimensions

Depth
3.5 in
Width
2.6 in
Height
1.8 in

Details

Item
ProfiNet Communication Card
For Use With
Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900
Cable Type
(2) RJ45 Connectors
Function
Communication
Application
ProfiNet
Used For
Variable Speed Drives
Display
LED
Type
Profinet
Mfr. Stock No.
VW3A3627
Compatible with Manufacturer Part Number
Mfr. No. VW3A3600
Compatible with Sub-Brand
Altivar

Description

ProfiNet Communication Card, Application ProfiNet, For Use With Altivar 32, Altivar Machine ATV320, ATV340, Altivar Process ATV600, ATV900, Mounting Type Plug-In, For Use with Series ATV32, ATV320, ATV340

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.