>= 7 V IB to IG used as discrete input circuit || >= 5.6 V I1 to IA and IH to IR discrete input circuit
Clock Drift
12 min/year 0-55 °C || 6 s/month 25-25 °C
Analogue Input Resolution
8 bits at maximum voltage
Reverse Polarity Protection
with
Cycle Time
6-90 ms
Checks
program memory on each power up
Discrete Input Number
8 EN/IEC 61131-2 type 1
Input Compatibility
3-wire proximity sensors PNP discrete input
Conversion Time
smart relay cycle time analogue input circuit
Backup Time
10 years 25 °C
Environmental Characteristic
EMC directive EN/IEC 61000-6-2 || EMC directive EN/IEC 61000-6-3 || EMC directive EN/IEC 61000-6-4 || EMC directive EN/IEC 61131-2 zone B || low voltage directive EN/IEC 61131-2
Analogue Input Number
4
Contacts Type And Composition
NO relay output
Operating Rate In Hz
0.1 Hz at Ie)relay output || 10 Hz no load)relay output
Local Display
with
Connections - Terminals
screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) semi-solid || screw terminals, 1 x 0.2 to 1 x 2.5 mm² AWG 25 to AWG 14) solid || screw terminals, 1 x 0.25 to 1 x 2.5 mm² AWG 24 to AWG 14) flexible with cable end || screw terminals, 2 x 0.2 to 2 x 1.5 mm² AWG 24 to AWG 16) solid || screw terminals, 2 x 0.25 to 2 x 0.75 mm² AWG 24 to AWG 18) flexible with cable end
Product Or Component Type
compact smart relay
Counting Frequency
1 kHz discrete input
Analogue Input Range
0 to 10 V || 0 to 12 V
Tightening Torque
0.5 N.m
Pollution Degree
2 EN/IEC 61131-2
Lsb Value
39 mV analogue input circuit
Number of outputs
4 relay
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1 and EN/IEC 60664-1
Operating Altitude
6561.68 ft (2000 m)
Mechanical Durability
10000000 cycles relay output
Repeat Accuracy
+/- 2 % 55 °C analogue input circuit
Current State 0 Guaranteed
<= 0.2 mA IB to IG used as discrete input circuit) || <= 0.9 mA I1 to IA and IH to IR discrete input circuit)
24 to 250 V AC relay output) || 5 to 30 V DC relay output)
Number Or Control Scheme Lines
0-240 ladder || 0-500 FBD
Voltage State 0 Guaranteed
<= 3 V IB to IG used as discrete input circuit || <= 2.4 V I1 to IA and IH to IR discrete input circuit
Power Dissipation In W
1.5 W without extension
Input Impedance
14 kOhm IB to IG used as analogue input circuit || 14 kOhm IB to IG used as discrete input circuit || 2.7 kOhm I1 to IA and IH to IR discrete input circuit