Complete body/contact assembly and light block, Harmony XB5, universal LED, 1NO, 230.240V

  • Mfr # ZB5AW0M11

  • Zoro # G4608369


product price:  $71.25
/ea

Key Features

Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Standards
UL 508, CSA C22.2 No 14, IEC 60947-5-4, JIS C8201-5-1, IEC 60947-5-1, IEC 60947-1, JIS C8201-1
Height
42 mm
Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AW0M11
Zoro #
G4608369
UPC #
-
Country of Origin
France

Dimensions

Height
42 mm
Width
30 mm
Cad Overall Depth
32 mm
Cad Overall Width
30 mm
Cad Overall Height
42 mm

Details

Item
Light Block Assembly
Operator Illumination
Non-Illuminated
Terminal Connection
Screw Clamp
Standards
UL 508, CSA C22.2 No 14, IEC 60947-5-4, JIS C8201-5-1, IEC 60947-5-1, IEC 60947-1, JIS C8201-1
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Supply Voltage Limits
195-264 V AC
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Signalling Type
steady
Operating Torque
0.05 N.m NO changing electrical state
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Contacts Material
silver alloy (Ag/Ni)
Head Type
standard
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Light Block Supply
direct
Positive Opening
without
Electrical Shock Protection Class
class II IEC 60536
Range of Product
Harmony XB5
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA in clean environment IEC 60947-5-4
[Us] Rated Supply Voltage
230...240 V AC 50/60 Hz
Fixing Collar Material
plastic
Contacts Type And Composition
1 NO
Light Source
universal LED
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Protective Treatment
TH
Operating Force
2.3 N NO changing electrical state
Terminals Description Iso N°1
(13-14)NO
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Light Source Colour
white
Product or Component Type
complete body/contact assembly and light block
Mechanical Durability
5000000 cycles
Resistance To Fast Transients
2 kV IEC 61000-4-4
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Surge Withstand
1 kV IEC 61000-4-5
Contacts Usage
standard
Device Presentation
basic sub-assemblies
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Contact Operation
slow-break
Device Short Name
ZB5
Service Life
100000 h at rated voltage and 25°C
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Electromagnetic Emission
class B IEC 55011
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-2-6, 8 kV in free air (in insulating parts) IEC 61000-2-6
Current Consumption
14 mA
Bulb Base
integral LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
complete body/contact assembly and light block
Product Certifications
UL Listed || CSA || BV || GL || LROS (Lloyds register of shipping) || DNV

Description

White light block with body/fixing colla

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.