Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Control Station, 22 mm, 1NO/1NC

  • Mfr # XALK178W3B140E

  • Zoro # G3546287


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALK178W3B140E
Zoro #
G3546287
UPC #
-
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
40 mm
Mushroom Head Diameter
40 mm
Width
2.68 in
Height
2.68 in
Depth
3.78 in
Size
22 mm
Overall Depth
3.66 in
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
9/16 in
Overall Width
2.68 in
Overall Height
2.68 in

Details

Item
Push Button with Contact Block
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Module Voltage
24V AC/DC
NEMA Rating
12, 13, 4, 4X
Type of Operator
40mm Mushroom Head
Material
polycarbonate
Number of Pilot Lights
1
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Legend
Emergency Stop
Operator Color
Red
Number of Operators
1
Series
Harmony
IP Rating
IP66, IP67, IP69, IP69K
Enclosure Material
Plastic
Enclosure Color
Light Gray/Yellow
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Contact Form
1NO/1NC
Number of Speeds
1
Cable Entry
1 knock-out for cable entry 0-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 0-12 mm
Hub Style
Feed-Thru
Colour Of Base Of Enclosure
light grey RAL 7035)
Control Station Application
emergency switching off function || emergency stop function
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Contact Operation
slow-break
Device Short Name
XALK
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Operators Description
red unmarked 1 NO + 1 NC
Resistance To Electrostatic Discharge
4 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Electrical Reliability
Λ < 10exp(-6) 5 V, 1 mA EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V, 5 mA EN/IEC 60947-5-4
Electrical Insulation Class
class II IEC 61140
Positive Opening
with EN/IEC 60947-5-1 appendix K
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Material
silver alloy (Ag/Ni)
Control Station Composition
1 mushroom head Ø 40 mm push-button, red 1 NO + 1 NC
Tightening Torque
0.8-1.2 N.m EN/IEC 60947-1
Product Or Component Type
complete control station
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Operator Profile
1 mushroom head push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Reset
turn to release
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Product Certifications
UL Listed || CSA
Operating Force
44 N
Mechanical Durability
300000 cycles
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 25 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Product Destination
for XB5 Ø 22 mm control and signalling units
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ik Degree Of Protection
IK05 EN 50102
Colour Of Cover
yellow RAL 1021)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
NEMA Enclosure Rating
1, 13, 4, 4X
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Operator Configuration
Mushroom Head Push Button
Pilot Light Color
Yellow
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Product Type
Control Station

Description

Control Station, Number of Operators 1, Number of Pilot Lights 1, Size 22 mm, Legend Emergency Stop, Type of Operator 40mm Mushroom Head, Action Maintained, Operator Color Red, Contact Form 1NO/1NC, NEMA Rating 12, 13, 4, 4X, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, IP Rating IP66, IP67, IP69, IP69K, Height 2.68 in, Width 2.68 in, Depth 3.78 in, Enclosure Material Plastic, Enclosure Color Light Gray/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.