Zoro Homepage

Connecting Cable, PC To Altistart, Altivar

  • Mfr # VW3A8106

  • Zoro # G2220872


product price: $150.99
/ea
Free Shipping & Returns

Key Features

For Use With
CANopen, TeSys T, Twido
Cable Type
RJ45 Adapter and Connectors
Cable Length (Meters)
3
Cable Length (Ft.)
9.8
Function
To Connect PC To Altistart and Altivar Products
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A8106
Zoro #
G2220872
UPC #
785901804109
Country of Origin
France

Dimensions

Cable Length (Meters)
3
Cable Length (Ft.)
9.8
Cable Length
9.8 ft

Details

Item
PC Serial Port Connection Kit
For Use With
CANopen, TeSys T, Twido
Cable Type
RJ45 Adapter and Connectors
Function
To Connect PC To Altistart and Altivar Products
Application
Connect PC to Drive or Soft Starter
Includes
Mfr. Stock No.
80410
Compatible with Manufacturer Part Number
Mfr. No. RJ45, Mfr. No. VW3A11301, Mfr. No. VW3A8126
Compatible with Sub-Brand
Altivar, CANopen,, TeSys T, Twido

Description

PC Serial Port Connection Kit, Application Connect PC to Drive or Soft Starter, For Use With CANopen, TeSys T, Twido, For Use with Series ATV11, ATV21, ATV212, ATV61, ATV61Q, ATV71, ATV71Q

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.