Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONT 3P 50A AC3 NO+NC 48-130V ACDC LUGS

  • Mfr # LC1D50A6EHE

  • Zoro # G722823557


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC1D50A6EHE
Zoro #
G722823557
UPC #
-
Country of Origin
Multiple

Description

IEC Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 48-130V AC/DC, Number of Poles 3, Full Load Current - Inductive 50 A, Full Load Current - Resistive Not Rated, Reversing Capability Non-Reversing, Overall Height 4.8 in, Overall Width 2.17 in, Terminal Connection Type Box Lugs, Frame Size Not Applicable, Series Tesys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 480V AC 40 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.