Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact block, Harmony XAC, single contact, spring return, 2-speed, front mounting, 1 C/O + 1NO

  • Mfr # XENB1191

  • Zoro # G0857930


product price: $46.49
/ea

Key Features

Type of Operator
spring return
Standards
IEC 60947-5-1, CSA C22.2 No 14, EN 60947-5-1
Product or Component Type
contact block
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XENB1191
Zoro #
G0857930
UPC #
785901452225
Country of Origin
Czechia

Details

Item
Pendant Station Contact 240Vac 3A Xac
Type of Operator
spring return
Standards
IEC 60947-5-1, CSA C22.2 No 14, EN 60947-5-1
Product or Component Type
contact block
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Maximum Resistance Across Terminals
25 MOhm
Mounting of Block
front mounting
Terminal Identifier
(11-12)NC, (13-14)NO
Contact Block Type
single
[Ui] Rated Insulation Voltage
400 V 3)IEC 60947-1
Contacts Type And Composition
1 C/O + 1 NO
[Ithe] Conventional Enclosed Thermal Current
10A
Mechanical Interlocking
without mechanical interlock
Short-Circuit Protection
10 A fuse protection cartridge gG
Shock Resistance
100 gn IEC 60068-2-27
Contact Operation
slow-break, staggered
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end, screw clamp terminals, 2 x 1.5 mm² with or without cable end
Terminals Description Iso N°1
(13-14-31-32)OF, (23-24)NO_CL
Range of Product
Harmony XAC
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
1000000 cycles
Product Compatibility
XACB, XACM
Rated Operational Power In W
31 W DC-13 1000000 cycles 60 cyc/mn 48 V 0.5 inductive IEC 60947-5-1 appendix C, 35 W DC-13 1000000 cycles 60 cyc/mn 120 V 0.5 inductive IEC 60947-5-1 appendix C, 48 W DC-13 1000000 cycles 60 cyc/mn 24 V 0.5 inductive IEC 60947-5-1 appendix C
Rated Operational Power In Va
140 VA AC-15 1000000 cycles 60 cyc/mn 24 V 50/60 Hz 0.5 inductive, 210 VA AC-15 1000000 cycles 60 cyc/mn 48 V 50/60 Hz 0.5 inductive, 640 VA AC-15 1000000 cycles 60 cyc/mn 127 V 50/60 Hz 0.5 inductive, 680 VA AC-15 1000000 cycles 60 cyc/mn 230 V 50/60 Hz 0.5 inductive
Electrical Circuit Type
control circuit
Ambient Air Temperature For Operation
-25-70°C
Component Name
XENB
Contact Block Application
2-speed
Mounting Of Block
front mounting
Type Of Operator
spring return
Product Or Component Type
contact block
Terminals Description ISO n°1
(13-14-31-32)OF; (23-24)NO_CL
Conventional Enclosed Thermal Current
10 A

Description

Pendant Station Contact 240Vac 3A Xac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.