Contact block, Harmony XB4 - ATEX D, single contact, gas protected contact, screw clamp terminals, 1NC
Mfr # ZBE102GEX
Zoro # G3548877
product price: $49.45
/eaKey Features
Application
Oil &Gas, Chemicals, Food & Beverage, Printing, Paint Manufacturing Lines
Contact Form
1 NC
Standards
UL 60079-31, UL 60079-0, UL 60079-1, ANSI/ISA 12.12.01, EN/IEC 60079-0, EN/IEC 60079-31, CSA C22.2 No 213, EN/IEC 60079-1, EN/IEC 60079-7
NEMA Contact Rating Designation
A600/Q300
Terminal Connection
Screw Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZBE102GEX
Zoro #
G3548877
UPC #
-
Country of Origin
France
Dimensions
Cad Overall Depth
42.4 mm
Cad Overall Width
38 mm
Cad Overall Height
10 mm
Description
Contact Block, Contact Form 1 NC, Application Oil &Gas, Chemicals, Food & Beverage, Printing, Paint Manufacturing Lines, NEMA Contact Rating Designation A600/Q300, Terminal Connection Screw Clamp, Standards UL 60079-31, UL 60079-0, UL 60079-1, ANSI/ISA 12.12.01, EN/IEC 60079-0, EN/IEC 60079-31, CSA C22.2 No 213, EN/IEC 60079-1, EN/IEC 60079-7, Safety Rating UL 60079-31, UL 60079-0, UL 60079-1, ANSI/ISA 12.12.01, EN/IEC 60079-0, EN/IEC 60079-31, CSA C22.2 No 213, EN/IEC 60079-1, EN/IEC 60079-7
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel compounds,
which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.