Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactors & Overload Relays
- Mfr # LC1D40008G6
- Zoro # G223553090
product price:Â
$
583.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mounting Style
DIN Rail
Number of Poles
2
Full Load Current - Resistive
60 A
Overall Width
3.35 in
Number of Auxillary Contacts
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC1D40008G6
- Zoro #
- G223553090
- UPC #
- -
- Country of Origin
- Czechia
- Item
- Contactors & Overload Relays
- Mounting Style
- DIN Rail
- Number of Poles
- 2
- Full Load Current - Resistive
- 60 A
- Number of Auxillary Contacts
- 4
- Mounting Postion
- Vertical
- Auxiliary Contact Module Capacity
- 4
- Frequency
- 60 Hz
- Number of Normally Closed Main Contacts
- 0
- Contactor Style
- IEC
- IP Rating
- IP20
- Coil Voltage
- 240V AC
- Reversing Capability
- Non-Reversing
- Auxiliary Contact Form
- 2NO/2NC
- Includes Auxiliary Contacts
- Yes
- Series
- TeSys D
- Terminal Connection Type
- Screw Terminals
- Includes
- Open Style Contactor
- Standards
- CCC, CSA, EAC, IEC, Marine, UL
- Number of Normally Open Main Contacts
- 2
Dimensions
- Overall Width
- 3.35 in
- Overall Height
- 5 in
- Overall Depth
- 4.92 in
Description
Contactors & Overload Relays, Auxiliary Contact Form 2NO/2NC, Coil Voltage 240V AC, Number of Poles 2, Full Load Current - Resistive 60 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Auxiliary Contact Module Capacity 4, Terminal Connection Type Screw Terminals, Mounting Style DIN Rail, Series TeSys D, Number of Auxillary Contacts 4, Contactor Style IEC, Frequency 60 Hz, Includes Auxiliary Contacts Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.