Contactors & Overload Relays
- Mfr # LC1D65008G7
- Zoro # G424081095
product price:Â
$
921.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP20
Number of Poles
2
Reversing Capability
Non-Reversing
Standards
CCC, CSA, EAC, IEC, Marine, UL
Auxiliary Contact Form
2NO/2NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC1D65008G7
- Zoro #
- G424081095
- UPC #
- -
- Country of Origin
- Czechia
Dimensions
- Overall Height
- 5 in
- Overall Width
- 3.35 in
- Overall Depth
- 4.92 in
Details
- IP Rating
- IP20
- Number of Poles
- 2
- Reversing Capability
- Non-Reversing
- Standards
- CCC, CSA, EAC, IEC, Marine, UL
- Auxiliary Contact Form
- 2NO/2NC
- Number of Normally Open Main Contacts
- 2
- Mounting Style
- DIN Rail
- Includes
- Open Style Contactor
- Auxiliary Contact Module Capacity
- 4
- Includes Auxiliary Contacts
- Yes
- Coil Voltage
- 120V AC
- Series
- TeSys D
- Contactor Style
- IEC
- Terminal Connection Type
- Screw Terminals
- Number of Auxillary Contacts
- 4
- Mounting Postion
- Vertical
- Full Load Current - Resistive
- 80 A
- Item
- IEC Magnetic Contactor
- Number of Normally Closed Main Contacts
- 0
- Frequency
- 50/60 Hz
Description
IEC Magnetic Contactor, Auxiliary Contact Form 2NO/2NC, Coil Voltage 120V AC, Number of Poles 2, Full Load Current - Resistive 80 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Auxiliary Contact Module Capacity 4, Terminal Connection Type Screw Terminals, Mounting Style DIN Rail, Series TeSys D, Number of Auxillary Contacts 4, Contactor Style IEC, Frequency 50/60 Hz, Includes Auxiliary Contacts Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.