Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ContrlStationEnclosur, 22mm, 1Hole, Plastic

  • Mfr # XALKW01

  • Zoro # G3604317


product price: $32.75
/ea

Key Features

Number of Columns
1
Material
Polycarbonate
Dimensions
2.68 in H x 2.68 in W x 2.09 in D
NEMA Rating
13, 4, 4X
Cable Entry
1 knock-out for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALKW01
Zoro #
G3604317
UPC #
-
Country of Origin
Czechia

Dimensions

Dimensions
2.68 in H x 2.68 in W x 2.09 in D
Height
2.68 in
Width
2.68 in
Depth
2.09 in
Overall Height
2 11/16 in
Overall Width
2 11/16 in
Panel Cutout Diameter
22 mm
Overall Depth
2 1/16 in
Compatible Conduit Size - Maximum
14 mm
Cad Overall Width
68 mm
Cad Overall Height
68 mm
Cad Overall Depth
53 mm

Details

Item
Control Station Enclosure
Number of Columns
1
Material
Polycarbonate
NEMA Rating
13, 4, 4X
Cable Entry
1 knock-out for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Color
Yellow
For Use With
Illuminated E-Stop
Type
Control Station
Standards
RoHS
Mounting Style
Front Mounting, Rear Mounting
Compatible with Series
XB5
NEMA Enclosure Rating
13, 4, 4X
Electrical Composition Code
SR1 || SF1 || MR1 || MF1
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
Mounting Of Block
front mounting || rear mounting
Group Of Product
standard yellow
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
empty control station
Device Short Name
XALK
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50E || Type 12 UL 50E || Type 4 UL 50E || Type 4X UL 50E
Control Station Application
emergency stop function || emergency switching off function
Colour Of Cover
yellow RAL 1021)
Main Group
1 cut-out
Ik Degree Of Protection
IK05 EN 50102
Colour Of Base Of Enclosure
light grey RAL 7035)
Overvoltage Category
class II IEC 60536
Number Of Horizontal Rows
1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Number Of Vertical Rows
1
Product Destination
for XB5 Ø 22 mm control and signalling units
Number Of Cut-Out
1 cut-out

Description

Control Station Enclosure, Number of Columns 1, Number of Holes 1, NEMA Rating 13, 4, 4X, Dimensions 2.68 in H x 2.68 in W x 2.09 in D, Material Polycarbonate, Height 2.68 in, Width 2.68 in, Depth 2.09 in, Color Yellow, Type Control Station, For Use With Illuminated E-Stop, Mounting Style Front Mounting, Rear Mounting, Standards RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.