Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control, 3-Stage, 6 ft. Cap.

  • Mfr # TC-282

  • Zoro # G2086931


product price: $2,471.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Includes
Cover
Input Voltage
120V, 240V, 24V, 277V
Standards
CSA, CUL, TC-202, 252, 271, UL Listed
Switch Action
Close on Rise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-282
Zoro #
G2086931
UPC #
-
Country of Origin
United States

Dimensions

Sensing Bulb Diameter
3/8 in
Overall Height
5 3/4 in
Overall Depth
1 7/8 in
Sensing Bulb Length
9 1/2 in
Overall Width
7 1/8 in

Details

Fits Brand
Schneider Electric
Item
Temperature Control
Includes
Cover
Input Voltage
120V, 240V, 24V, 277V
Standards
CSA, CUL, TC-202, 252, 271, UL Listed
Switch Action
Close on Rise
Product Type
Temperature Control
Housing Material
Metal
Resistive Load Current @ 240V
15 A
Maximum Control Temperature
90 Degrees F
Current Ratings @ Voltages
2.9 A @ 240V, 3.8 A @ 120V, 3.8 A @ 24V
Temperature Control Function
Heat or Cool
Contact Form
SPDT
Resistive Load Current @ 120V
15 A
Sensor Type
Liquid Filled Thermal Element
Number of Stages
Three
Number of SPDT Outputs
1
Minimum Control Temperature
10 Degrees F
Temperature Differential
0 Degrees to 20 Degrees F; 2 Degrees to 7 Degrees F (per Stage)
Full Load Current @ 240V AC
2.9 A
Full Load Current @ 120V AC
3.8 A

Description

Temperature Control, Temperature Control Function Heat or Cool, Product Type Temperature Control, Number of Stages Three, Contact Form SPDT, Maximum Control Temperature 90 Degrees F, Minimum Control Temperature 10 Degrees F, Input Voltage 120V, 240V, 24V, 277V, Overall Height 5 3/4 in, Overall Width 7 1/8 in, Overall Depth 1 7/8 in, Housing Material Metal, Current Ratings @ Voltages 2.9 A @ 240V, 3.8 A @ 120V, 3.8 A @ 24V, Resistive Load Current @ 240V 15 A, Resistive Load Current @ 120V 15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.