Control station, Harmony XALD, XALK, plastic, dark grey lid, 2 flush push buttons 22mm, marked UP ARROW DOWN ARROW, 2NO

  • Mfr # XALD222

  • Zoro # G4606862


product price:  $60.85
/ea

Key Features

Basic Material
polycarbonate
Type of Operator
2 flush push-buttons
NEMA Rating
NEMA 13 || NEMA 4X
Contact Rating
slow-break
Housing Color
light grey RAL 7035)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XALD222
Zoro #
G4606862
UPC #
-
Country of Origin
France

Details

Item
Control station,plastic,dark grey lid,
Basic Material
polycarbonate
Type of Operator
2 flush push-buttons
NEMA Rating
NEMA 13 || NEMA 4X
Contact Rating
slow-break
Housing Color
light grey RAL 7035)
Standards
JIS C8201-5-1, IEC 60947-1, CSA C22.2 No 14, IEC 60947-5-4, IEC 60947-5-1, UL 508, IEC 60947-5-5, JIS C8201-1
Voltage
600 V
Cable Entry
2 knock-outs for cable entry 14-14 mm, 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Material
polycarbonate
Application
two functions
Terminal Connection
screw clamp terminal
IP Rating
IP66 IEC 60529 || IP67 || IP69 || IP69K
Positive Opening
without
Colour of Marking
white marking when green, red or black caps, black marking when white caps
Electrical Shock Protection Class
class II IEC 60536
Range of Product
Harmony XALD
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Marking Location
marking on push-button
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Colour of Base of Enclosure
light grey RAL 7035)
Operator Profile
2 flush push-buttons
Product or Component Type
complete control station
Colour of Cover
dark grey RAL 7016)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operating Force
3.8 N NO changing electrical state
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Control Station Composition
1 flush push-button, black 1 NO, white down arrow, 1 flush push-button, white 1 NO, black up arrow
Control Station Application
two functions
[Ie] Rated Operational Current
6 A 120 V, AC-15, A600 IEC 60947-5-1, 3 A 240 V, AC-15, A600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Operators Description
white ''up arrow'' 1 NO - black ''down arrow'' 1 NO
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Nema Degree of Protection
NEMA 13, NEMA 4X
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Operation
-40-70°C
Ip Degree of Protection
IP66 IEC 60529, IP67, IP69, IP69K
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Ik Degree of Protection
IK03 conforming to IEC 62262
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Product Destination
for XB5 Ø 22 mm control and signalling units
Protective Treatment
TH
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA IEC 60947-5-4, λ < 10exp(-8) 17 V 5 mA IEC 60947-5-4
Device Short Name
XALD
Contact Operation
slow-break
Mechanical Durability
10000000 cycles
Vibration Resistance
5 gn 12-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1

Description

Control station,plastic,dark grey lid,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.