Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Station, Push Button, Black

  • Mfr # 9001KYK218

  • Zoro # G3458254


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
1
Legend
Jog/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KYK218
Zoro #
G3458254
UPC #
785901039891
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Control Station
Number of Gangs
1
Legend
Jog/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Number of Operators
2
NEMA Rating
13, 3, 4
Standards
CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR
Action
Momentary/Momentary
Operator Color
(2) Black
Mounting
Wall
Enclosure Material
Zinc
Product Type
Control Station
NEMA Enclosure Rating
13, 3, 4
Operator Configuration
Push Button

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Jog/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color (2) Black, NEMA Rating 13, 3, 4, Mounting Wall, Enclosure Material Zinc, Standards CE, CSA LR25490 Class 3211 03, UL E42259 CCN NKCR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.