D05- 1/2In Flare; 3-Way; 60 Psi; 24V; N.

  • Mfr # VM3252T33A000

  • Zoro # G715267481


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flare
Voltage
24V AC
Valve Design
3-Way
Coefficient of Volume
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team