D05- 1/2In Npt; 2-Way; 50 Psi; 24V; Spri

  • Mfr # VM2223P23A000

  • Zoro # G915267472


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
3.5
Connection Type
NPT
Valve Design
2-Way
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team