Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 1/2In Npt; 2-Way; 60 Psi; 24V; N.S.

  • Mfr # VM2221T33A000

  • Zoro # G515267667


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Voltage
24V AC
Coefficient of Volume
1
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team