Shop SCHNEIDER ELECTRIC

D05- 1/2In Npt; 3-Way; 20 Psi; 24V; N.C.

  • Mfr # VT3223G13A020

  • Zoro # G115267821


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3 Way
Connection Type
NPT
Voltage
24 V AC
Coefficient of Volume
3.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT3223G13A020
Zoro #
G115267821
UPC #
-
Country of Origin
Unknown

Details

Valve Design
3 Way
Connection Type
NPT
Voltage
24 V AC
Coefficient of Volume
3.5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.