D05- 1/2In Npt; 3-Way; 50 Psi; 120V; N.C
Mfr # VT3221G13B020
Zoro # G615267963
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Valve Design
3-Way
Voltage
120V AC
Coefficient of Volume
1
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT3221G13B020
Zoro #
G615267963
UPC #
-
Country of Origin
Unknown
Details
Valve Design
3-Way
Voltage
120V AC
Coefficient of Volume
1
Connection Type
NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.