Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D05- 1/2In Npt; 3-Way; 60 Psi; 24V; N.S.

  • Mfr # VM3221T33A000

  • Zoro # G415267699


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Valve Design
3-Way
Connection Type
NPT
Coefficient of Volume
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team