D05- 1/2In Swt; 2-Way; 60 Psi; 24V; N.S.

  • Mfr # VM2212T33A00T

  • Zoro # G515267834


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
2.5
Connection Type
Sweat
Voltage
24V AC
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team