D05- 1In Npt; 2-Way; 15 Psi; 120V; N.O.
Mfr # VT2427G23B020
Zoro # G015267822
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Valve Design
2-Way
Coefficient of Volume
8
Connection Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VT2427G23B020
Zoro #
G015267822
UPC #
-
Country of Origin
Unknown
Details
Voltage
120V AC
Valve Design
2-Way
Coefficient of Volume
8
Connection Type
NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.