Shop SCHNEIDER ELECTRIC

D05- 1In Npt; 2-Way; 15 Psi; 230V; N.C.

  • Mfr # VS2427G14U020

  • Zoro # G015268508


product price:  $280.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
NPT
Voltage
230 V AC
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption