D05- 1In Npt; 2-Way; 20 Psi; 120V; N.O.

  • Mfr # VT2427H23B020

  • Zoro # G415267675


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coefficient of Volume
8
Connection Type
NPT
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption