Shop SCHNEIDER ELECTRIC

D05- 1In Npt; 2-Way; 50 Psi; 24V; Spring

  • Mfr # VM2427P13A000

  • Zoro # G315267584


product price:  $431.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
NPT
Voltage
24 V AC
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VM2427P13A000
Zoro #
G315267584
UPC #
-
Country of Origin
Unknown

Details

Valve Design
2-Way
Connection Type
NPT
Voltage
24 V AC
Coefficient of Volume
8

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.