D05- 1In Npt; 3-Way; 50 Psi; 24V; N.S.

  • Mfr # VM3427T33A000

  • Zoro # G415267606


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Valve Design
3-Way
Connection Type
NPT
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM3427T33A000
Zoro #
G415267606
UPC #
-
Country of Origin
Unknown

Details

Voltage
24V AC
Valve Design
3-Way
Connection Type
NPT
Coefficient of Volume
8

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.