Shop SCHNEIDER ELECTRIC

D05- 1In Npt; 3-Way; 50 Psi; 24V; Spring

  • Mfr # VM3427P13A000

  • Zoro # G915267564


product price:  $480.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Coefficient of Volume
8
Valve Design
3-Way
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption