D05- 1In Rp; 3-Way; 50 Psi; 24V; N.S.

  • Mfr # VM3437P33A000

  • Zoro # G915267533


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Connection Type
RPT
Voltage
24V AC
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team