D05- 1In Swt; 2-Way; 10 Psi; 120V; N.C.

  • Mfr # VT2417G13B020

  • Zoro # G115267951


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
Sweat
Voltage
120 V AC
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption