D05- 1In Swt; 2-Way; 10 Psi; 24V; N.C. S

  • Mfr # VS2417G14A020

  • Zoro # G515268572


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Voltage
24V AC
Valve Design
2-Way
Coefficient of Volume
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team