D05- 1In Swt; 2-Way; 13 Psi; 24V; N.O.

  • Mfr # VT2415G23A020

  • Zoro # G115267531


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coefficient of Volume
5
Connection Type
Sweat
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption