Shop SCHNEIDER ELECTRIC

D05- 1In Swt; 2-Way; 25 Psi; 24V; N.C. H

  • Mfr # VT2415H13A020

  • Zoro # G115267500


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
Sweat
Voltage
24 V AC
Coefficient of Volume
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption