D05- 1In Swt; 3-Way; 13 Psi; 120V; N.C.

  • Mfr # VT3415G13B020

  • Zoro # G915267687


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Valve Design
3-Way
Connection Type
Sweat
Voltage
120V AC
Coefficient of Volume
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption