D05- 1In Swt; 3-Way; 13 Psi; 24V; N.C.

  • Mfr # VT3415G13A020

  • Zoro # G415267668


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Connection Type
Sweat
Coefficient of Volume
5
Valve Design
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption