D05- 1In Swt; 3-Way; 50 Psi; 24V; Spring

  • Mfr # VM3413T13A00T

  • Zoro # G915267571


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Connection Type
Sweat
Coefficient of Volume
3.5
Valve Design
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team