Shop SCHNEIDER ELECTRIC

VLV BODY MOD 2W 3/4 NPT

  • Mfr # VM2321

  • Zoro # G115267593


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
NPT
Coefficient of Volume
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VM2321
Zoro #
G115267593
UPC #
-
Country of Origin
Unknown

Details

Valve Design
2-Way
Connection Type
NPT
Coefficient of Volume
1

Description

VLV BODY MOD 2W 3/4 NPT 3/4 Erie PopTop 2-Way Zone Valve Body with NPT Fitting, Modulating, General Temperature, ANSI 300, Cv = 1

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.