D05- 3/4In Npt; 2-Way; 10 Psi; 230V; N.C

  • Mfr # VT2327G13U020

  • Zoro # G315267478


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
7.5
Voltage
230V AC
Connection Type
NPT
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team