D05- 3/4In Npt; 2-Way; 20 Psi; 120V; N.C

  • Mfr # VT2323G13B020

  • Zoro # G815267794


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coefficient of Volume
3.5
Connection Type
NPT
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT2323G13B020
Zoro #
G815267794
UPC #
71142662709
Country of Origin
Unknown

Details

Valve Design
2-Way
Coefficient of Volume
3.5
Connection Type
NPT
Voltage
120V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.