Shop SCHNEIDER ELECTRIC

D05- 3/4In Npt; 2-Way; 20 Psi; 24V; N.C.

  • Mfr # VS2323G14A020

  • Zoro # G515268428


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
NPT
Voltage
24 V AC
Coefficient of Volume
3.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption